Learn More
Castor oil, Thermo Scientific Chemicals
Use promo code "21615" to get your promotional price.
Description
Castor oil is used in food additives, flavorings, candy and as a mold inhibitor. Its derivatives are used in the production of soaps, lubricants, hydraulic and brake fluids, paints, coatings, lithium grease and cold resistant plastics. It finds application in waxes, polishes, nylon, pharmaceuticals and perfumes. It is involved in the preparation of linoleic acids by dehydration, 2-octanol, sebacic acid and undecylenic acid, which is a precursor for polymer nylon 11 and heptanal. It is involved in the preparation of 12-hydroxystearic acid by hydrogenation and saponification. It is useful as a lubricant in jet, diesel, and racing engine. Further, it is used as a laxative.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Castor oil is used in food additives, flavorings, candy and as a mold inhibitor. Its derivatives are used in the production of soaps, lubricants, hydraulic and brake fluids, paints, coatings, lithium grease and cold resistant plastics. It finds application in waxes, polishes, nylon, pharmaceuticals and perfumes. It is involved in the preparation of linoleic acids by dehydration, 2-octanol, sebacic acid and undecylenic acid, which is a precursor for polymer nylon 11 and heptanal. It is involved in the preparation of 12-hydroxystearic acid by hydrogenation and saponification. It is useful as a lubricant in jet, diesel, and racing engine. Further, it is used as a laxative.
Solubility
Miscible with methanol, diethyl ether, chloroform, glacial acetic acid, benzene and carbon disulfide. Immiscible with cold water.
Notes
Light sensitive. Incompatible with strong oxidizing agents, acids and bases.
Specifications
Density | 0.961 |
Boiling Point | 313°C |
Flash Point | 230°C (446°F) |
Refractive Index | 1.478 |
Quantity | 250 mL |
Merck Index | 14,1898 |
Solubility Information | Miscible with methanol,diethyl ether,chloroform,glacial acetic acid,benzene and carbon disulfide. Immiscible with cold water. |
Optical Rotation | +5° (c=5 in Ethanol) |
Chemical Name or Material | Castor oil |
RUO – Research Use Only