missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carnauba wax, refined, No. 1, yellow, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 g
1 kg
5 kg
Packaging:
Plastic bottle
Plastic drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Acidity | 2 to 7 (mg KOH/g) |
Melting Point | 81.0°C to 86.0°C |
Color | Yellow |
Flash Point | 282°C |
Ignition Residue | 0.25% max. |
Packaging | Plastic bottle |
Quantity | 250 g |
Saponification Value | 78 to 95mg KOH/g |
Merck Index | 15,1846 |
Solubility Information | Solubility in water: insoluble. Other solubilities: soluble in boiling alcohol,diethyl ether,benzene,,toluene,chloroform,ethyl acetate,turpentine,,petroleum ether,carbon disulfide;,soluble in alkalies |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'