Learn More
SGE Analytical Science™ BPX90 GC Capillary Column
Use these columns for a variety of applications. SGE Analytical Science™ BPX90 GC Capillary Columns are ideal for fast separation of fragrances, aromatics, petrochemical, pesticides, PCBs and isomers of Fatty Acid Methyl Esters (FAMEs).
Brand: SGE Analytical Science™ 054590
Code : 13
Additional Details : Weight : 0.50000kg
Description
90% Cyanopropyl polysilphenylene-siloxane- Unique bonded phase
- Highly polar
- Thermally stable
Specifications
0.25 mm | |
BPX90 GC Capillary Column | |
0.25 μm |
60 mm | |
80°C to 280°C |