Learn More
Socorex™ Calibra Digital 832 Stainless Steel Piston Macropipette
Mechanically precise, robust, and reliable digital macropipette designed with a twin cam setting system. Socorex™ Calibra Digital 832 Stainless Steel Piston Macropipette guarantees long-term calibration stability and eliminates tedious volume adjustment.
Brand: Socorex™ 832.02
Code : 04
Additional Details : Weight : 1.00000kg
Includes: Certificate Calibration
Description
- Winding-free, instant volume adjustment
- Unsurpassed performance and calibration stability
- Robust, long lasting construction
- Shock, heat, chemicals and UV light resistance
- Reliable user calibration
- Autoclavable at 121°C / 250°F fully assembled
- Each instrument bears its own serial number and passes strict performance control attested by an individual QC certificate
- Three-year warranty
Specifications
<±1.5 to 0.5% | |
Autoclavable | |
Calibra™ | |
0.2 to 2 mL | |
1 Each |
EN ISO 8655, GMP, GLP, NCCLS, CE directive IVD 98/79 EEC (in vitro diagnostic medical devices). | |
1 | |
Macropipette | |
<0.5 to 0.2% |