missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Straight Blade Impellers

Model A131 and A231 straight-blade impellers for use with Caframo overhead stirrers

Brand:  Caframo™ A131

Code : 04

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12927106

  • £106.63 / Each


Estimated Shipment
13-06-2018
Add to basket

Description

Description

  • Electro-polished stainless-steel 316L
  • Welded to shaft
  • High shear with moderate vortexing characteristics
  • Will vortex 5 gallons of water at 1200rpm (Model A131 only)
  • Shaft length: 16 in. (40.6cm)
  • Weight 0.3 lb. (136g)

High speed; Low viscosity mixing; Radial flow pattern.

Specifications

Specifications

5cm
High speed, low viscosity mixing, radial flow pattern
Stainless Steel
0.13kg
0.8cm
Caframo™ Overhead Stirrer
40cm
Videos
Documentation