missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Straight Blade Impeller
Electro-polished stainless steel Straight Blade Impeller for use with Caframo™ and Fisherbrand™ Overhead Stirrers. Available in multiple sizes.
Brand: Caframo™ A231
Code : 04
Additional Details : Weight : 1.00000kg
Description
- 316L stainless steel blade and shaft
- High shear with moderate vortexing characteristics
- Will vortex 5 gallons of water at 1200 rpm (A131 only)
- Shaft length: 400 mm (16 in.)
- Applications: High speed, Low viscosity mixing, Radial flow pattern
Specifications
1.25 in. | |
32 mm | |
Caframo™ Overhead Stirrer | |
16 in. | |
A231 | |
Impeller | |
Electropolished Stainless Steel (316L) |
0.3125 in. | |
8 mm | |
High Speed, Low Viscosity Mixing, Radial Flow Pattern | |
400 mm | |
Straight | |
120 g | |
0.3 lb. |