missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Impeller Shaft
Stainless steel Impeller Shaft designed for use with Caframo™ Impeller and Propeller blades. Maximum corrosion protection available in multiple sizes.
Brand: Caframo™ A743
Code : 04
Additional Details : Weight : 1.00000kg
Description
- Electro-polished stainless steel 316L
- 9.5 mm Shafts have a turned down end to 8 mm
- Compatible with all Caframo™ and Fisherbrand™ Overhead Stirrers
Specifications
0.375 in. | |
Any Propeller with a 9.5 mm or 8 mm dia. Bore | |
610 mm | |
Stirring Shaft | |
Stainless Steel (316L) |
9.5 mm | |
24 in. | |
A743 | |
0.31 kg | |
0.7 lb. |