missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Impeller Shaft
Stainless steel Impeller Shaft designed for use with Caframo™ Impeller and Propeller blades. Maximum corrosion protection available in multiple sizes.
Brand: Caframo™ A742
Code : 04
Additional Details : Weight : 1.00000kg
Description
- Electro-polished stainless steel 316L
- 9.5 mm Shafts have a turned down end to 8 mm
- Compatible with all Caframo™ and Fisherbrand™ Overhead Stirrers
Specifications
0.3125 in. | |
Any Propeller with an 8 mm dia. Bore | |
610 mm | |
Stirring Shaft | |
Stainless Steel (316L) |
8 mm | |
24 in. | |
A742 | |
0.22 kg | |
0.5 lb. |