missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Stainless Steel Shaft

Passivated for maximum corrosion protection

Brand:  Caframo™ A712

Code : 04

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12907136

  • £41.38 / Each


Estimated Shipment
18-05-2018
Add to basket

Description

Description

  • Electro-polished stainless steel 316L

  • 0.375 in. (9.5mm) Shafts have a turned down 0.5 × 0.3125 in. end

Specifications

Specifications

0.8cm
Shaft
Stainless Steel
Any propeller with a 0.8cm dia. bore
30cm
0.09kg
Videos
Documentation