missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Pitched Blade Propeller, Blade Only
Stainless steel Pitched Blade Propeller for use with Caframo™ and Fisherbrand™ Overhead Stirrers and shafts.
£43.50 - £95.70
Specifications
For Use With (Equipment) | Caframo™ Overhead Stirrer |
---|---|
Material | Electropolished Stainless Steel (316) |
Product Code | Brand | Diameter (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Includes | Price | Quantity & Availability | ||||
12907126
|
Caframo™
A531 |
50 mm | 8 mm Bore, Set Screw |
£43.50
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
12917126
|
Caframo™
A533 |
50 mm | 9.5 mm Bore, Set Screw |
£43.50
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||||
16304626
|
Caframo™
A165 |
64 mm | 8 mm Bore, Set Screw |
£95.70
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
12927126
|
Caframo™
A541 |
78 mm | 8 mm Bore, Set Screw |
£46.70
Each |
Estimated Shipment: 08-05-2024
Log in to see stock. |
||||
Description
- Electro-polished stainless steel 316L
- Chemically inert and corrosion resistant 316L stainless steel
- For low shear, high top-to-bottom pumping capacity
- Scale up advantage if propeller used in production
Order Info
Shafts sold separately.
Specifications
Caframo™ Overhead Stirrer | |
Electropolished Stainless Steel (316) |