missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Anchor Paddle

Stainless steel Anchor Paddle with shaft for Caframo™ and Fisherbrand™ Overhead Stirrers. Available in multiple sizes.

Brand:  Caframo™ U044

Code : 04

Additional Details : Weight : 1.67400kg

 View more versions of this product

Product Code. 12927146

  • £250.00 / Each
Estimated Shipment: 03-05-2024
to see stock.
Add to basket

Description

Description

  • Electro-polished stainless steel 316L
  • Welded to shaft
  • High shear at edges, can be used close to vessel wall
  • Sometimes referred to as ''sweep'' paddles
  • Low speed, High viscosity mixing, Tangential flow pattern
  • Anchor Paddle U510: Use only with Caframo™ Ultra Torque BDC1850 Overhead Stirrer
Specifications

Specifications

4 in.
102 mm
Caframo™ Overhead Stirrer
U044
280 g
Stainless Steel (316L)
0.375 in.
9.5 mm
Low Speed, High Viscosity Mixing, Tangential Flow Pattern
Anchor Impeller
914 x 102 x 102 mm (36 x 4 x 4 in.)
0.6 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers