missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Cabinet for Chemicals CS-CLASSIC-G with 2 Light Gray Doors

Safe and proper storage of non-flammable chemicals and toxic substances in working areas

Brand:  asecos™ 3053104130536

Additional Details : Weight : 79.56000kg

 View more versions of this product

Product Code. 15985056

  • £859.66 / Each
Estimated Shipment: 20-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!

Alert:

For indoor use only


Description

Description

  • Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
  • No unauthorised use: doors lockable with cylinder locking (integrated in the turning handle)
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system
Specifications

Specifications

990 mm
Cabinet for chemicals
751 mm
Powder-coated textured
810 mm
74 kg
Anthracite Gray, Light Gray
520 mm
Fixed Window
2
DIN EN 16121/16122 conformity
2 x shelf (60 kg capacity, sheet steel powder-coated), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized)
Safe and proper storage of non-flammable chemicals and toxic substances in working areas
493 mm
Steel
520 x 810 x 1105 mm
493 x 751 x 990 mm
Standard
1105 mm
CS.110.081.WDFW
2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers