missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ C/L™ Analog Variable-Speed Pump with Single-Channel Pump Head

Masterflex™ C/L™ Analog Variable-Speed Pump with Single-Channel Pump Head provides improved tubing retention, and flow performance

Brand:  Masterflex™ 77122-06

822.41 GBP valid until 2020-12-31
Use promo code "14720" to get your promotional price.



Code : A0

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13437626

  • £903.93 / Each


Estimated Shipment
19-11-2020
Add to basket

Description

Description

  • C/L™ Pumps are compact and perfect for low-flow OEM use or analyzer applications
  • Easy-to-use, economical pumps feature reversible pumping, remote control capabilities, and rapid tubing changes
  • Ideal for consistent fluid delivery in chromatography, spectroscopy, and dispensing applications
  • Pumps feature self-priming which withstands minor back pressure
  • Separate, 1-turn speed control and CW/OFF/CCW switch with green LED power indicator maintains speed setting when pump is turned on/off or reverse direction
  • 'Max' button runs pump at 100% of maximum rpm - use to prime or to rapidly flush tubing
  • Reversible permanent magnet DC motor for pumping fluid in either direction
  • Remote start/stop control available using contact closure connection on back of the pump
  • Pumps accept continuous lengths of microbore tubing for a clean, uninterrupted flow path with no fittings
  • Maximum suction lift of 5 ft (1.5 m)
  • Max discharge head of 20 ft (6.1 m)
Specifications

Specifications

1.7 to 10 rpm
(8.9 x 17.8 x 9.5 cm)
0.002 to 1.65 mL/min.
IP22-rated
1
Yes
Accepts 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, and 2.79 mm ID Microbore Tubing
Analog Variable Speed
12 VDC (Power Supply Not Included)
Low-Flow OEM or Analyzer Applications
0.89-mm ID Tygon™ LFL Tubing (1.5-m); Order additional microbore tubing based on chemical compatibility and flow rate
4
±5%
Videos
Documents