missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ C-Flex™ ULTRA L/S™ High-Performance Precision Pump Tubing
Longest life of any C-Flex™ formulation
Brand: Masterflex™ 06434-15
Code : A0
Additional Details : Weight : 1.18000kg
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Applications: General-purpose lab uses requiring high performance and long life
- Characteristics: Exceptional tensile and tear strength, good biocompatibility, low spallation, reduced residue and low gas permeability, smooth surface, translucent
Specifications
Pump Tubing | |
Yes | |
C-Flex | |
-40°C | |
1100 mL/min | |
Autoclave, Ethylene Oxide, Gamma Irradiation | |
660 mm Hg |
Non-Phthalate; Non-DEHP; RoHS; European Pharmacopoeia; USP | |
4.8 mm | |
7.6 m | |
15 | |
3/16 in. | |
2.7 bar | |
100°C |