missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Transfer Tubing, C-Flex™, Opaque White
Meets the demands of various industries
Brand: Masterflex™ 06424-69
Code : A0
Additional Details : Weight : 0.80000kg
Description
Meets the demands of various industries
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
Specifications
Resin meets USP Class VI requirements. Tubing is manufactured according to GMP | |
4.8 mm | |
11.1 mm | |
General-purpose lab uses requiring high performance and long life | |
1 Pack | |
White | |
135°C |
Autoclavable | |
C-Flex | |
7.62 m | |
-45°C | |
Sterile | |
22 psi |