missing translation for 'onlineSavingsMsg'
Learn More

IKA C 200 Combustion Calorimeter

Space-saving, low-cost combustion calorimeter for determining gross calorific values of liquid and solid samples.

Brand:  IKA 0008802500

Code : X3

Additional Details : Weight : 0.01000kg

Product Code. 10023712

  • £22947.30 / Each


Estimated Shipment
06-05-2021
Add to basket

Description

Description

  • Suitable for teaching, training, and industrial laboratories
  • Manual handling for water and oxygen filling
  • Four different working methods:
    • Isoperibolic, dynamic, manual, time-controlled
  • Clear and easy to read display
  • User-friendly software
Specifications

Specifications

400 mm
400 mm
RS 232 Interface
25°C Max.
Dynamic: 8 min., Isoperibolic: 17 min.
400 mm
100 - 240 V, 50/60 Hz, 120 W
50/60 Hz
Measuring range max: 40000 J
0.0001 K
100-240 V
Videos
SDS
Documents