missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Butvar(R) B-98, Thermo Scientific Chemicals
75.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
Use promo code "22914" to get your promotional price.
Click to view available options
Quantity:
250 g
500 g
Packaging:
Glass bottle
Plastic bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | White |
Density | 1.1000g/mL |
Infrared Spectrum | Authentic |
Packaging | Plastic bottle |
Quantity | 500 g |
Specific Gravity | 1.1 |
Solubility Information | Solubility in water: insoluble. Other solubilities: soluble in chloroform |
Viscosity | 6 to 9cPs (6% in methanol, 20°C) |
Percent Purity | 18.0 to 20.0% (Hydroxyl content) as PV alcohol, 2.5% max. (Acetate content) as PV acetate |
Physical Form | Free-flowing Powder |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'