missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Tamper-Evident Screw Cap
Buerkle™ Polypropylene Tamper-Evident Screw Cap is a spare cap for Buerkle™ Aluminum Bottles 60 to 1200mL.
Brand: Buerkle™ 0300-0327
Code : A0
Additional Details : Weight : 0.00200kg
Description
- Spare screw cap
- For use with 60 to 1200mL aluminum bottles
- Tamper evident
Specifications
Polypropylene | |
Tamper Evident Screw Cap | |
Aluminum Bottle | |
Aluminum inner seal | |
White |
No | |
Screw Cap | |
Screw cap | |
Polypropylene |