Learn More
Buerkle™ AccuOne™ Barrel Pump Driven by Rechargeable Battery
Buerkle™ AccuOne™ Pump Station with Discharge Tube is driven by a rechargeable battery which allows it to be used at several stationary pump stations.
Brand: Buerkle™ 5900-1070
512.92 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : A0
Additional Details : Weight : 2.10000kg
Alert:
Do not use in EX area!
Description
The barrel pump driven by rechargeable battery, AccuOne, features a unique new hybrid system with complete flexibility and independence from the electrical network. A powerful light rechargeable battery with the latest next generation lithium-ion technology, without memory effect, with auto-stop function before deep discharge.- Lithium-ion rechargeable battery
- Up to 1500 litres of delivery volume per battery charge, replacement back-up battery available
- Optionally available with rechargeable battery or power supply unit (available as accessory)
- Consisting of pump station, drive, rechargeable battery, charger and fixed discharge elbow
Specifications
Unique hybrid power system, rechargeable battery and power supply unit are interchangeable | |
70 cm | |
Polypropylene | |
Immersion depth of 70cm | |
Connector, Discharge Tube, Fixed Discharge Elbow, Pump Station |
Barrel Pump | |
Chemicals | |
CE Certified | |
600 L/Battery Charge |