BUCHI™ Syncore™ Glass Tube Set


Overview
Brand: BUCHI™

Manufacturer Part Number: 038555

UNSPSC: 41104803

Code: 62

Additional Details:
Additional Details: Weight: 0.40000kg



Product Code. 12866703

Quantity Price
1 £ 676.69 / Pack of 6
Estimated Shipment
11-04-2017
Add to basket


Description and Specification

Specification

Capacity 250mL
Max. Force 0 to 600rpm
Item Description Glass Tube; Residual volume 0.3mL