missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Receiving Flasks for Rotary Evaporators

BUCHI receiving flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for collecting condensed solvents on rotary evaporators.

Brand:  BUCHI 040774

Code : 61

Additional Details : Weight : 0.14000kg

 View more versions of this product

Product Code. 10601891

  • £159.00 / Each
Estimated Shipment: 23-05-2024
to see stock.
Add to basket

Description

Description

Use these receiving flasks with any rotary evaporator. Buchi™ Spherical Receiving Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for collecting condensed solvents.

  • Spherical Receiving Flasks for rotary evaporators with ball joint (35/20)
  • Exclusive use of DURAN borosilicate glass 3.3
  • High chemical resistance against acids, alkalis and organic substances
  • Resistant to thermal shocks and high temperatures combined with low thermal expansion
  • Constant monitoring of glass wall thickness uniformity
  • High degree of attention paid to sphericity of rotating glass parts
  • Glass parts are tension-relieved at 560°C
  • Available in volumes from 50mL to 3000mL
  • Available uncoated or with P+G coating

Specifications

Specifications

Receiving Flask
Ball joint KS-35
Round
Rotary evaporator
Plastic and Glass
500 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers