Learn More
BUCHI Receiving Flasks for Rotary Evaporators
Use these receiving flasks with any rotary evaporator. BUCHI Spherical Receiving Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for collecting condensed solvents.
Brand: BUCHI 000427
Code : A0
Additional Details : Weight : 0.85000kg
Description
Use these receiving flasks with any rotary evaporator. Buchi™ Spherical Receiving Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for collecting condensed solvents.
- Spherical Receiving Flasks for rotary evaporators with ball joint (35/20)
- Exclusive use of DURAN borosilicate glass 3.3
- High chemical resistance against acids, alkalis and organic substances
- Resistant to thermal shocks and high temperatures combined with low thermal expansion
- Available in volumes from 50mL to 3000mL
- Available uncoated, with P+G coating or P+G LT for dry ice condensers
Specifications
Standard Glass | |
Rotary evaporator | |
Uncoated | |
3000 mL |
Receiving Flask | |
Ball joint KS-35 | |
Round |