BUCHI™ Fuses for Melting Point Apparatus

For use with Buchi Melting Point apparatus.

Overview
Brand: BUCHI™

Manufacturer Part Number: 020083

UNSPSC: 41112203

Code: 61

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12867685

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description and Specification

Specification

Type Fuse
For Use With (Equipment) Buchi Melting point apparatus
Length (Metric) 20mm
Voltage 230V
Packaging Quantity 10/Pk.
Amperage 1A
Product Type Fuse

  • Amperage: 1A
  • Voltage: 230V
  • Dia. x L: 5 x 20mm
  • Quantity: 10/Pk.