BUCHI™ Glass Column MPLC


Overview
Brand: BUCHI™

Manufacturer Part Number: 017980

Column Only L460 D49Mm

UNSPSC: 41105108

Code: 62

Additional Details:
Additional Details: Weight: 0.64000kg



Product Code. 12709535

Quantity Price
1 £ 299.82 / Each
Estimated Shipment
05-04-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Inner 49mm
Material Borosilicate Glass
Stationary Phase Sepacore™ C-690
Type MPLC Glass column
Column Type Sepacore™ C-690 MPLC Glass column
Length (Metric) 460mm
Packing Material Sepacore™ C-690