missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Glass Column MPLC
£485.00
Specifications
Column Type | Sepacore™ C-690 MPLC Glass |
---|---|
Material | Borosilicate Glass |
Type | MPLC Glass Column |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10839770
|
BUCHI
022955 |
100 mm | 460 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
Sepacore™ C-690 MPLC Glass | |
Borosilicate Glass | |
MPLC Glass Column |