missing translation for 'onlineSavingsMsg'
Learn More

BUCHI™ Evaporating Flasks for Rotary Evaporators

Use these evaporating flasks with any rotary evaporator. Buchi™ Evaporating Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for the distillation of solvents.

Brand:  BUCHI™ 000436

Code : 61

Additional Details : Weight : 0.46000kg

 View more versions of this product

Product Code. 10466201

  • £142.00 / Each


In Stock 6
Add to basket

Description

Description

  • Pear shaped high-performance flasks for rotary evaporators
  • Exclusive use of DURAN borosilicate glass 3.3
  • High chemical resistance against acids, alkalis and organic substances
  • Resistant to thermal shocks and high temperatures combined with low thermal expansion
  • Constant monitoring of glass wall thickness uniformity
  • High degree of attention paid to sphericity of rotating glass parts
  • Glass parts are tension-relieved at 560°C
  • Available in volumes from 50mL to 3000mL
  • Available uncoated or with P+G coating

Specifications

Specifications

29.2/32
2000mL
Evaporating Flask
Uncoated
60°C
1000mL
Rotary evaporator
Standard Glass
Pear
29.2/32
Videos
Documentation