Learn More
BUCHI Evaporating Flasks for Rotary Evaporators
Evaporating flasks for use with any rotary evaporator or general lab use. High quality borosilicate glass is optimized for durability, heat transfer, and provides strong chemical resistance against acids, alkalis and organic substances.
Brand: BUCHI 020729
Code : 61
Additional Details : Weight : 0.35000kg
Description
- Pear shaped high-performance flasks for rotary evaporators
- Exclusive use of DURAN borosilicate glass 3.3
- High chemical resistance against acids, alkalis and organic substances
- Resistant to thermal shocks and high temperatures combined with low thermal expansion
- Constant monitoring of glass wall thickness uniformity
- High degree of attention paid to sphericity of rotating glass parts
- Glass parts are tension-relieved at 560°C
- Available in volumes from 50mL to 3000mL
- Available uncoated or with P+G coating
Specifications
Standard Glass | |
Rotary evaporator | |
Pear | |
29.2/32 | |
1000 mL |
Evaporating Flask | |
Plastic and Glass | |
29.2/32 | |
60°C |