missing translation for 'onlineSavingsMsg'
Learn More

BUCHI™ Evaporating Flasks for Rotary Evaporators

Use these evaporating flasks with any rotary evaporator. Buchi™ Evaporating Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for the distillation of solvents.

Brand:  BUCHI™ EVF-970-090S

Code : 61

Additional Details : Weight : 1.50000kg

 View more versions of this product

Product Code. 12381559

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description

Description

  • Pear shaped high-performance flasks for rotary evaporators
  • Exclusive use of DURAN borosilicate glass 3.3
  • High chemical resistance against acids, alkalis and organic substances
  • Resistant to thermal shocks and high temperatures combined with low thermal expansion
  • Constant monitoring of glass wall thickness uniformity
  • High degree of attention paid to sphericity of rotating glass parts
  • Glass parts are tension-relieved at 560°C
  • Available in volumes from 50mL to 3000mL
  • Available uncoated or with P+G coating

Specifications

Specifications

29.2/32
500mL
Evaporating Flask
Uncoated
60°C
500mL
Rotary evaporator
Standard Glass
Pear
29.2/32
Videos
Documentation