missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Kugelrohr and Drying Glass Ovens

Gentle fractional distillation or sample drying with full sample visibility

Brand:  BUCHI 046601


Code : 61

Additional Details : Weight : 12.70000kg

 View more versions of this product

Product Code. 10549901

  • £8585.00 / Each
Estimated Shipment: 29-04-2024
to see stock.
Add to basket

Description

Description

  • Electrically conductive glass tubing allows full visibility of samples at any time
  • Gentle sample treatment provides high yield
  • Digital display depicts operating temperature
  • Multiple pre-settings provide ease of use
  • High efficiency saves energy
  • Compact design saves space

Specifications

Specifications

5 to 40 mL
Drying Oven
30 x 41 x 30 cm (11.8 x 25.5 x 11.8 in.) (D x W x H)
50/60 Hz
40°C to 300°C ±5°C
Kugelrohr Drying
100/230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers