missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Drying Flasks for Rotary Evaporators
Special shaped flasks for powder drying
Brand: BUCHI 000454
Code : A0
Additional Details : Weight : 0.62416kg
Description
- For use with the Rotavapor R 3 and R-210/R-215
- Available in multiple sizes with different standard joints
Specifications
CE | |
Powder Drying Flask | |
Plastic and Glass | |
29.2/32 | |
2000 mL |
Standard Glass | |
Rotary evaporator | |
29.2/32 | |
60°C |