missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Microslides for Electrofusion Chambers
Microslides for Electrofusion Chambers allow alignment and fusion to be observed under a microscope.
Brand: BTX™ 450103
Code : NEW
Additional Details : Weight : 0.25000kg
Description
- Allow alignment and fusion to be observed under a microscope
- Microslide 450 has two stainless steel tubes mounted on a glass slide and generates a divergent field
- Microslide 453 has two stainless steel bars that can be set apart at 3.2 or 10 mm gaps to provide homogenous fields
Specifications
Embryo Manipulation, Nuclear Transfer, Cell Fusion, Hybridoma Production, Plant Protoplast Fusion | |
Glass chamber, Stainless Steel electrode | |
Touchscreen | |
Divergent | |
0.019 in. | |
20 μL | |
Non-sterile | |
Max 500V | |
Digital User | |
Micrograbber Cable (450216) for ECM or Gemini Units |
ECM 830, Gemini X2, ECM 2001+ | |
Electroporation Sample Accessory | |
Round Wire Electrodes | |
10 Pk. | |
0.5 mm | |
Requires Micrograbber cable 450216 for ECM or Gemini units | |
Max 500V | |
Banana Plug to Micrograbber | |
Square Wave |