Learn More
BTX™ Genetrodes™ Electrode Kit
Genetrodes™ Electrode Kit features needle-style reusable electrodes. Available in five models to suit your application needs.
Brand: BTX™ 450163
Code : NEW
Additional Details : Weight : 0.25000kg
Description
- Needle-style reusable electrodes compatible with BTX Gemini X2 and ECM-2001 Electroporation Systems
- Five models available
- Models 508 and 510 are straight with gold tips designed for general in vivo applications
- Models 512, 514, and 516 are L-shaped electrodes with gold tips designed for in ovo electroporation
- 515 Genetrodes Holder correctly positions all electrodes at a predetermined gap (10 grooves, 1 mm apart)
Specifications
In vivo, ex vivo, in ovo applications | |
Gold | |
Genetrodes, 3 mm L-Shape (GOLD TIP) | |
0.5 mm | |
Genetrodes/Genepaddle Holder (45-0203), Square Post Cables (45-0201), Coaxial Banana Plug Cable (45-0210) | |
3 mm | |
1 sec. to 99 msec. | |
1 Ea. | |
1 to 10 mm | |
Non-sterile | |
Square Wave |
ECM 830, ECM 2001+, ECM 2001, and Gemini X2 | |
200 V | |
0.02 in. | |
Bent L-shaped | |
0.11 in. | |
~1500+ Pulses | |
10 μsec. to 99 msec. in PBS | |
0.03 to 0.39 in. | |
Needle Style | |
Banana Plug to Micrograbber |
Intended for Research use only. Not for use in diagnostic or clinical procedures.