missing translation for 'onlineSavingsMsg'
Learn More

BTX™ Genetrodes™ Electrode Kits

Brand:  BTX™ 450161

Code : NEW

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 15447280

  • £860.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Includes: 45-0203 Genetrodes/Genepaddle Holder, 45-0201 Square Post Cables and 45-0210 Coaxial Banana Plug Cable

Description

Description

•    Needle-style reusable electrodes compatible with BTX Gemini X2 and ECM-2001 Electroporation Systems
•    Five models available

  • Models 508 and 510 are straight with gold tips designed for general in vivo applications
  • Models 512, 514, and 516 are L-shaped electrodes with gold tips designed for in ovo electroporation
  • 515 Genetrodes Holder correctly positions all electrodes at a predetermined gap (10 grooves, 1mm apart)

Specifications

Specifications

0.5mm
Straight
10mm
10μsec. to 99msec. in PBS
Gold Tip
ECM 830, EMC 2001, ECM 630 generator
1 to 10mm
45-0203 Genetrodes/Genepaddle Holder, 45-0201 Square Post Cables and 45-0210 Coaxial Banana Plug Cable
≈1500+ pulses
1 sec. to 99msec.
In Vivo Applications
0/200V
Videos