missing translation for 'onlineSavingsMsg'
Learn More

BTX™-Harvard Apparatus ECM™ 630 Exponential Decay Wave Electroporator

Broad capacitance and resistance range supports a wide variety of in vitro and in vivo applications

Brand:  BTX Molecular Delivery Systems 450001

Code : NEW

Additional Details : Weight : 9.33000kg

 View more versions of this product

Product Code. 15437220

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Specifications

Specifications

25, 50μF
CE
311mm
Safety stand
Exponential decay pulse generator, 30 sterile, disposable cuvettes (1, 2, and 4mm gap sizes), cuvet safety stand, 20-position numbered cuvette rack
Exponential decay
50/2500VDC
4.53kg
LCD
50/60Hz
1, 25 to 3275μF
24 sec.
100/240VAC 50/60Hz
140mm
Digital user
625μsec. to 78msec.
10/500VDC
318mm
Transformation of bacteria and yeast, transfection of mammalian cells, transfection of plant tissue and protoplast, electroporation of medaka oocytes and insect cells
100/240VAC
Videos