Duran™ Brown Laboratory Bottle


Overview
Brand: Duran™

Manufacturer Part Number: 218065435

Duran protect brown bottle 1LT

UNSPSC: 24122003

Code: NEW

Additional Details:
Additional Details: Weight: 0.49000kg



Product Code. 10215419

Quantity Price
1 £ 441.0 / Each
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Autoclavable Yes
Diameter (Metric) 101mm
Certified Yes
Height (Metric) 225mm
Product Type Laboratory Bottle
Quantity 1Each
Color Amber
Capacity (Metric) 1L
Certifications/Compliance ISO 4796-1, USP Standard