missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann Instruments™ Class A Amber Glass Volumetric Flasks with Poly Stopper

Allows for precise, safe liquid measurement and handling of light-sensitive materials in the laboratory. Hirschmann Instruments™ Class A Amber Glass Volumetric Flasks with Poly Stopper are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann Instruments™ 2640178

Code : A0

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 11752303

  • £49.65 / Pack of 2


Estimated Shipment
23-07-2018
Add to basket

Description

Description

  • With NS ground and polyethylene stopper
  • Acc. to DIN EN ISO 1042
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch identification
Specifications

Specifications

DIN EN ISO 1042
Polyethylene
50mL
Yes
±0.08mL
±0.08mL
Class A
Brown
Borosilicate GlassþDURAN™
140mm
14/23 NS Standard Ground
Videos