missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann Instruments™ Class A Volumetric Flasks, Amber Glass

Allows for precise, safe liquid measurement and handling in the laboratory. Hirschmann Instruments™ Class A Volumetric Flasks, Amber Glass are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann Instruments™ 2640253

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 13187939

  • £45.05 / Pack of 2


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • With NS ground and hollow amber glass stopper
  • Acc. to DIN EN ISO 1042
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch identification
Specifications

Specifications

DIN EN ISO 1042
Brown
Brown
Borosilicate GlassþDURAN™
70mm
10/19 NS Standard Ground
Class A
Glass
5mL
Yes
±0.04mL
±0.04mL
Videos