missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Volumetric Flasks, Amber Glass
Allows for precise, safe liquid measurement and handling in the laboratory. Hirschmann Instruments™ Class A Volumetric Flasks, Amber Glass are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 2640278
Code : A0
Additional Details : Weight : 0.25000kg
Description
- With NS ground and hollow amber glass stopper
- Acc. to DIN EN ISO 1042
- Corrosion-free and resistant to thermal shock
- Conformity certified, with dated batch identification
Specifications
DIN EN ISO 1042 | |
Glass | |
50 mL | |
140 mm | |
14/23 NS Standard Ground | |
Yes |
Brown | |
Brown | |
Borosilicate Glass, Duran Glass | |
±0.08 mL | |
±0.08 mL | |
A |