Learn More
Hirschmann™ Class A Volumetric Flasks, Amber Glass
Allows for precise, safe liquid measurement and handling in the laboratory. Hirschmann Instruments™ Class A Volumetric Flasks, Amber Glass are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 2640260
7.98 GBP valid until 2024-04-30
Use promo code "21637" to get your promotional price.
Code : A0
Additional Details : Weight : 0.25000kg
Description
- With NS ground and hollow amber glass stopper
- Acc. to DIN EN ISO 1042
- Corrosion-free and resistant to thermal shock
- Conformity certified, with dated batch identification
Specifications
DIN EN ISO 1042 | |
Glass | |
10 mL | |
90 mm | |
7/16 NS Standard Ground | |
Yes |
Brown | |
Brown | |
Borosilicate Glass, Duran Glass | |
±0.025 mL | |
±0.025 mL | |
A |