missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bromelain, sourced from stem, 2500 GDU/g, Thermo Scientific Chemicals
Click to view available options
Quantity:
25 g
100 g
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Ignition Residue | 5% max |
Packaging | Glass bottle |
Quantity | 25 g |
Merck Index | 15,1395 |
Solubility Information | Solubility in water: soluble. Other solubilities: practically insoluble in alcohol,chloroform,,ether |
Chemical Name or Material | Bromelain, 2500 GDU/g |
Safety and Handling
Product Identifier
- Bromelain
- Danger
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Skin sensitiser Category 1
- Specific target organ toxicity Category 3
- H334-May cause allergy or asthma symptoms or breathing difficulties if inhaled.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H315-Causes skin irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'