missing translation for 'onlineSavingsMsg'
Learn More

Alfa Aesar™ Brass plate alloy 260, 6.35mm (0.25 in.) thick

Brand:  Alfa Aesar™ 045182.GT

Code : NEW

Additional Details : Weight : 0.01000kg

Quantity 150 x 150mm

 View more versions of this product

Product Code. 15482187

  • £97.40 / Each


Estimated Shipment date
from Supplier 31-01-2018
Add to basket

Specifications

Chemical Identifiers

Brass plate alloy 260
6.35mm (0.25 in.) thick

Specifications

Brass plate alloy 260
6.35mm (0.25 in.) thick
Plate
150 x 150mm
Odorless
Videos
SDS