missing translation for 'onlineSavingsMsg'
Learn More

Alfa Aesar™ Brass plate, alloy 260, 3.18mm (0.125 in.) thick

Brand:  Alfa Aesar™ 045204.HB

Code : NEW

Additional Details : Weight : 0.01000kg

Quantity 300 x 300mm

 View more versions of this product

Product Code. 15422207

  • £100.59 / Each


Estimated Shipment date
from Supplier 08-05-2018
Add to basket

Specifications

Chemical Identifiers

Brass plate, Alloy 260
3.18mm (0.125 in.) thick

Specifications

Brass plate, Alloy 260
3.18mm (0.125 in.) thick
Plate
300 x 300mm
Odorless
Videos
SDS