missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brass Foil, 0.025mm (0.001 in.) thick, 15.2 x 45cm (6.0 x 18 in.), Thermo Scientific™
Click to view available options
Quantity:
1 Pc.
5 Pc.
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Color | Yellow |
Appearance | Yellow foil |
Quantity | 5 Pc. |
Solubility Information | Insoluble in water. |
Odor | Odorless |
Form | Foil |
Chemical Name or Material | Brass, alloy 260 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'