missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VITLAB™ Polypropylene Graduated Cylinders with Blue Scale, Class B
Polypropylene with molded ring graduations for excellent readability
Brand: BrandTech™ 653081
Additional Details : Weight : 0.25000kg
Description
- Blue overprint models offer enhanced readability
- Class B, per DIN 12681
- Hexagonal base resists rolling
Specifications
Polypropylene | |
DIN 12681, ISO 6706 | |
To Contain | |
Blue molded graduations | |
20 mL | |
60°C | |
Round | |
18.97 in. | |
Graduated Cylinder |
±20 mL | |
Class B | |
3.81 in. | |
97 mm | |
Autoclavable | |
20mL | |
Hexagonal | |
482 mm |