missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VACUUBRAND™ MZ2C NT Synchro Dry Chemistry Multitasking Vacuum System
Provides powerful oil-free vacuum for two independent applications, such as rotary evaporators, gel dryers or other common lab tasks. VACUUBRAND™ MZ2C NT Synchro Dry Chemistry Multitasking Vacuum System builds on the popular MZ2C NT diaphragm vacuum pump.
POA
Specifications
Max. Vacuum | 5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast) |
---|---|
Horsepower | 0.24 hp |
Includes | Manual |
Motor Speed | 150 to 1800 rpm |
Noise Level | 45 dB(A) |
Description
Compact and whisper-quiet, it builds on the popular MZ2C NT diaphragm vacuum pump.
- Ultimate vacuum: 5Torr (7mbar)
- Free air capacity: 38lpm (1.4cfm)
Specifications
5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast) | |
Manual | |
45 dB(A) | |
1.2/1.4 CFM | |
401.32 mm | |
248.92 mm | |
IP 40 | |
Chemical-Resistant | |
Oil-Free | |
16 psi |
0.24 hp | |
150 to 1800 rpm | |
104°F | |
50/60 Hz | |
325.12 mm | |
Diaphragm Pump | |
2 | |
50°F | |
2 |