missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ ME8C NT Dry Chemistry Diaphragm Pump

VACUUBRAND Chemistry diaphragm pumps have fluoropolymer flowpaths for chemical resistance. Typical service intervals are in excess of 15,000 operating hours.

Brand:  VACUUBRAND™ 20734200

Code : A0

Additional Details : Weight : 16.30000kg

 View more versions of this product

Product Code. 10059592

  • £2960.00 / Each


Estimated Shipment
24-02-2020
Add to basket

Description

Description

  • One-stage construction provides the advantageous combination of high pumping speed and low ultimate vacuum down to 70 mbar
  • All major parts in contact with pumped media are made of chemically resistant fluoroplastics
  • Well-proven PTFE sandwich diaphragms for increased reliability and extended operating life
  • Exceptionally high pumping speed
  • Superior vapor tolerance
  • Compact design, whisper-quiet and very low vibration
  • Exceptionally high performance even at low vacuum
Specifications

Specifications

16 psi
0.34 hp
3 A
150 to 1800 rpm
230 V 50/60 Hz
ME 8C NT
CEE
14.3 kg
10°C
50/60 Hz
198.12 mm
325.12 mm
243.84 mm
IP40
Chemical-Resistant
1
52.5 torr (without Gas Ballast)
230 V
Manual
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV
ETFE pump head, PTFE diaphragm, PTFE tubing, FFKM valve
45 dB(A)
-10°C to +60°C
40°C
4/4.6 CFM
7.7 in.
12.79 in.
9.56 in.
Diaphragm Pump
4
Oil-Free
Videos
Documents