missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ ME1 and ME1C Compact Vacuum Pumps

Compact pumps for filtration and SPE

Brand:  VACUUBRAND™ 20721100

750.50 GBP valid until 2020-12-31
Use promo code "14720" to get your promotional price.



Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 10046308

  • £820.81 / Each


Estimated Shipment
19-11-2020
Add to basket

Description

Description

These compact diaphragm pumps offer a high-performance, easy-to-use solution — perfect for single/multiple filtrations and solid phase extraction. Both models feature robust PTFE diaphragm and valves for enhanced chemical resistance. The ME1C features a full fluoropolymer flowpath to handle more aggressive and acidic vapors; the ME1 has aluminum heads.

  • Small footprint conserves valuable bench space
  • Whisper quiet to minimize background noise in the lab
  • Long diaphragm life reduces maintenance-related downtime
  • Top-mounted power switch simplifies operation
  • Free air capacity: 14L/min.
  • Ultimate vacuum: 100mbar
  • Optional regulator valve/manometer adjusts vacuum level

Specifications

Specifications

230 V
0.6 A
NRTL
PTFE Carbon reinforced housing insert cover, ETFE head cover, ETFE Carbon Fiber diaphragm clamping disc, PTFE diaphragm, PTFE valves, PTFE inlet, PTFE outlet
45 dB (A)
-10°C to +60°C
40°C
14 L/min.
50/60 Hz
14.5 cm
24.7 cm
Vacuum Pump
0.05 hp
1500 to 1800
230 V 50/60 Hz
ME 1C
CEE
5 kg
10°C
Filtration and SPE
5.7 in.
9.7 in.
4.76 in.
IP40
Videos
SDS
Documents