missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ MD1C Oil-Free Chemistry Diaphragm Vacuum Pump

An excellent choice for rotary evaporation and other laboratory applications

Brand:  VACUUBRAND™ 20696600

Code : A0

Additional Details : Weight : 6.50000kg

 View more versions of this product

Product Code. 10045821

  • £2098.78 / Each


Estimated Shipment
24-07-2020
Add to basket

Description

Description

Suitable for benchtop rotary evaporators, and powerful enough for excellent results with high-boiling point solvents

  • Extremely low maintenance, no oil changes, no oil mist
  • Ultimate vacuum 1.5 Torr; free air capacity 25 liters per minute
  • Corrosion resistance
  • With an integrated gas ballast to provide consistent pump performance with condensed vapors

Specifications

Specifications

0.08 hp
0.8 A
1500 to 1800
230 V 50/60 Hz
MD 1C
-10°C to +60°C
40°C
23 L/min.
6.8 in.
12.4 in.
5.62 in.
230 V
One phase motor, on/off switch, cable with plug, operating manual
CE
PTFE housing, ETFE pump head, PTFE Diaphragm, PTFE tubing, FFKM valve
CEE
6.9 kg
10°C
50/60 Hz
17.5 cm
31.6 cm
IP42
Videos
Documents