BrandTech™ VACUUBRAND™ BVC Fluid Aspiration Systems for Cell Culture

BVC fluid aspiration systems are the first to account for the needs of a modern biology laboratory

Overview
Brand: BrandTech™

Manufacturer Part Number: 727403

UNSPSC: 41100000

Code: NEW

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 15384432

Quantity Price
1 £ 2030.0 / Each
Estimated Shipment
11-04-2017
Add to basket


Description and Specification

Specification

Storage Requirements 14 to 140°F
Model BVC professional
Max. Temperature (Metric) 40°C
Hertz 50/60Hz
IP Rating IP40
Temperature (Metric) Range 10° to 40°C
Weight (Metric) 7.3kg
Capacity (Metric) 0.4/0.5 cfm
Temperature (Metric) Storage -10 to 60°C
Noise Level 45dBA
Electrical Requirements 100/120V 50/60Hz
Includes 4L Polypropylene bottle, external liquid level sensor, CH plug, 0.2μm biofilter
Voltage 100/120V
Height (Metric) 50cm
Length (Metric) 40.8cm