missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ accu-jet™ pro Pipet Controller Accessories

Elevates pipet control to the next level. BrandTech™ accu-jet™ pro Pipet Controller Accessories available for order include sterile and non-sterile replacement membrane filters, silicone adapter with PTFE check valve, NiMH Battery, 240V, 60Hz Recharger, and Wall Holder.

Brand:  BrandTech™ 26630

Code : 03

Additional Details : Weight : 0.45360kg

 View more versions of this product

Product Code. 10502013

  • £20.45 / Each


Estimated Shipment
24-11-2017
Add to basket

Description

Description

BrandTech™ accu-jet™ pro Pipet Controller Accessories available for order include:
  • Sterile 0.2mμ replacement membrane filters
  • Non-Sterile 0.2mμ replacement membrane filters
  • Silicone adapter with PTFE check valve
  • Recharger, 240V, 60Hz
  • NiMH Battery for cordless, untethered use.
  • Wall Holder saves space.
Specifications

Specifications

NiMH
accu-jet ™ pro Pipet Controller
NiMH Battery